3M™ Fiber Disc 987C 9-1/8" x 7/8" Precision Shaped Ceramic Grain 60+ Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Fiber Disc 987C 9-1/8" x 7/8" Precision Shaped Ceramic Grain 60+ Grit
Designed for stainless steel and other heat-sensitive applications, the 3M precision-shaped grain improves disc life (up to 2 times or more), cuts faster and can increase productivity compared to other leading ceramic discs. Takes time out of edge chamfering, beveling and removing stainless steel welds, mill scale, pits and imperfections, machining grooves and more to deliver a lower cost per grind.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
Designed for stainless steel and other heat-sensitive applications, the 3M precision-shaped grain improves disc life (up to 2 times or more), cuts faster and can increase productivity compared to other leading ceramic discs. Takes time out of edge chamfering, beveling and removing stainless steel welds, mill scale, pits and imperfections, machining grooves and more to deliver a lower cost per grind.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$1,000.00 Sold in packages of 100 / $10.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 9-1/8 in |
Product Details
| Max RPM | 6600 rpm |
| Max Speed | 80 MPS rpm |
| Coat Type | Closed |
| Color | Orange |
| Series | 987C |
| Disc Type | Fiber Disc |
| Grit | 60 |
| Backing Material | Fiber |
| Tool Compatibility | Right Angle Grinders |
| Package Quantity | 100 |
| Manufacturers Part Number | 7000045163 |
| Grade | Medium |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Brand | 3M |
| Trademark | Cubitron |