Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB34613

MPN #: 7000048486

3M™ 4032 Double Coated Urethane Foam Tape 1" x 72 Yds. 31 Mil Off White - Pkg Qty 9

Product Description
3M™ 4032 Double Coated Urethane Foam Tape 1" x 72 Yds. 31 Mil Off White - 9 Rolls/Case

3M™ Double Coated Urethane Foam Tape 4032 is a 1/32 in. thick tape manufactured with 3M™ Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment. This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220° F (104° C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes.

Details:
  • Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Ideal for bonding, attaching, and mounting
  • The foam dampens and prevents vibration

Recommended Applications:
  • General interior and exterior mounting applications where the tape will be protected from the environment
  • Mount interior signs and nameplates
  • Mounting dispensers and air fresheners
  • Bond acoustic panels to walls
  • Attach wire clips to various surfaces
  • Mount corner protectors


PRICE
$1,889.55  Sold in packages of 9 / $209.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1 in
Size1" x 72 yd 1/32"
Thickness31 mil
Tensile Strength240 lb/in
Density20 lbs per Cu. Ft. lbs/ft³
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
ColorOff White
Tape DutyLight
MaterialUrethane Foam, Kraft Paper Liner
Description3M™ Double Coated Urethane Foam Tape 4032
Package Quantity9
Manufacturers Part Number7000048486
Brand3M