3M™ Flap Disc 577F 4-1/2" x 7/8" T27 Alumina Zirconia 60 Grit
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for tough grinding applications where final finish is important, the overlapping layers of the flaps on 3M™ Flap Disc 577F continually wear away with use to expose fresh abrasive mineral for a fast, consistent cut, while the cushioning of the flaps creates a blended finish. Flap discs typically generate a finish one grade finer than the disc is graded, reducing finishing steps. A grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. Flap discs are used on a right angle grinder. Giant size flap discs have the same diameter as standard flap discs but wider flaps. The wider flaps create extra-thick layers and are packed with 25% more abrasive material than on standard flap discs, for more aggressive cut and longer life. Flap discs are three-dimensional grinding discs with overlapping layers of abrasive-coated, fiber-reinforced flaps that fan out from a central hub. These flaps continually wear away with use to expose fresh mineral for a fast, consistent cut. The one-step alternative to bonded wheels and fiber discs, flap discs grind and finish in a single step, making them a time and cost-saving solution in many typical applications. Under normal conditions, flap discs will generate a finish that is one grade finer than the finish of a fibre disc of the same grade. And, because their overlapping construction allows more abrasive material to be loaded onto the cutting surface, they far outlast typical discs. Flap discs have the flexibility to easily follow curves and contours while delivering less gouging and enhancing operator comfort. They are ideal for a wide range of applications, including weld grinding, deburring, rust removal, edge grinding, and weld seam blending.
Applications are Blending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
Applications are Blending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | YF Weight |
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Max Speed | 80 MPS rpm |
| Type | T27 |
| Coat Type | Closed |
| Color | Green |
| Series | 577F |
| Disc Type | Flap Disc |
| For Use With | Blending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding |
| Grit | 60 |
| Backing Material | Polyester Cloth |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 7010363143 |
| Grade | Medium |
| Abrasive Material | Zirconia Alumina |
| Brand | 3M |