UL 723 listed. US Coast Guard approved for interior finishes. The foil serves as an excellent barrier against moisture, dust, flame, and certain chemicals. Acrylic adhesive supplies superior temperature, U.V. and solvent resistance.
3m Linered Aluminum Foil Tape 3380 Silver, 48 Mm X 45 M, 70006716453 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$576.00 Sold in packages of 24 / $24.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 148 ft |
| Width | 1-13/16 in |
| Thickness | 3.2 mil |
| Size | 48 mm x 45 m |
Product Details
| Type | General Purpose |
| Material | Aluminum Foil |
| Package Quantity | 24 |
| Description | 3M Aluminum Foil Tape 3380 |
| Color | Aluminum Foil |
| Manufacturers Part Number | 3380 |
| Adhesive | Acrylic |
| Brand | 3M |