PSA Discs
Type
Grit
Material
Color
Price
3M™ Stikit™ Gold Disc Roll 6" Dia. Aluminum Oxide P180 75 discs per roll - Pkg Qty 12
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Very Fine
Grit
P180
United Abrasives - Sait 35107 PSA Disc 6" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Super Fine
Grit
320
Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Medium
Grit
P80
Norton 66261183810 Paper PSA Disc Roll 5" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll
Abrasive Material
Aluminum Oxide
Diameter
5 in
Grade
Very Fine
Grit
P180
Grit
80
United Abrasives - Sait 35132 PSA Disc 8" Dia. 220 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
8 in
Grade
Very Fine
Grit
220