3M 3" Random Orbital Sander, 8.2"L, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
3M Random Orbital Sander 28511 Self-Generated Vacuum, 1 Per Case, 12000 RPM
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Features an alloy steel curved-throttle lever with built-in wrist support, 3M(TM) gripping material molded into the interchangeable comfort grip, conveniently located speed control dial, and internal muffler. 3M(TM) Hookit(TM) Clean Sanding Disc Pad, Filter Bag Adaptor and Clean Sanding Filter Bag included.
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Features an alloy steel curved-throttle lever with built-in wrist support, 3M(TM) gripping material molded into the interchangeable comfort grip, conveniently located speed control dial, and internal muffler. 3M(TM) Hookit(TM) Clean Sanding Disc Pad, Filter Bag Adaptor and Clean Sanding Filter Bag included.
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Height | 3.64 in |
| Weight | 2 lbs |
| Orbit | 3/16 in |
| Pad Size | 3 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Type | Non-Self-Generated Vacuum |
| CFM | 17 CFM |
| Horsepower | 0.28 HP |
| Series | 3/16" Random Orbital |
| Power Type | Pneumatic |
| Description | Random Orbital Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 28511 |
| Exhaust | Internal |
| Brand | 3M |