3M™ Scotch-Brite™ Surface Conditioning Disc 5" x 7/8" CRS Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Surface Conditioning Disc 5" x 7/8" CRS Grit Aluminum Oxide
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing. Our Scotch-Brite™ Surface Conditioning Disc uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Finishing, Light Grinding, Rust Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment.
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing. Our Scotch-Brite™ Surface Conditioning Disc uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Finishing, Light Grinding, Rust Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment.
PRICE
$305.00 Sold in packages of 50 / $6.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Color | Brown |
| Application | Blending, Cleaning, Contour Finishing, Deburring, Light Grinding, Rust Removal |
| Series | SC-DH |
| Disc Type | Hook & Loop Disc |
| Grit | P240 |
| Tool Compatibility | Backstand |
| Manufacturers Part Number | 7000120760 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook & Loop |
| Brand | Scotch-Brite |