Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3251134

MPN #: 7100363506

3M™ Stikit™ Gold Abrasive Disc Roll, 5" Dia., 120 Grit, 100 Discs/Roll

Product Description
3M™ Stikit™ Gold Abrasive Disc 288U is a paper-backed abrasive disc roll designed for use in collision repair. It is available in a range of sizes, grades, and hole patterns. A durable high-quality construction and anti-loading coating reduce loading for longer disc life and provide a smooth consistent finish.

Use the 3M™ Stikit™ Gold Abrasive Disc Roll 288U for sanding on collision repair substrates like paint, primer, metal and composites. It is a paper-backed disc in a convenient roll format with high-quality minerals for a long lasting cut and has a load-resistance coating to help reduce clogging and extend the abrasive life. The Stikit™ system features a pressure-sensitive adhesive coating for easy attachment. With 3M™ Stikit™ Gold Abrasive Disc Roll 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.

Features:
  • Suitable for use on metal, paint, clear coat, body filler, plastic, primer, putty, and composites
  • Fast, consistently sharp cut
  • Long disc life, with reliable performance & finish
  • Loading resistant coating helps reduce premature loading / clogging and extend abrasive life
  • Tool Compatibility: Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders, Sander


PRICE
$255.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightC
Diameter5 in

Product Details

Max RPM12000 rpm
Coat TypeOpen
ColorYellow
Series288U-09302
Disc TypePSA Disc
Grit120
Backing MaterialPaper
Tool CompatibilityDisc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
Manufacturers Part Number7100363506
GradeCoarse
Abrasive MaterialAluminum Oxide Blend
Brand3M
TrademarkStikit™