SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909

3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909

Item #: WBB34727

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $229.95

Clearance Price: $127.68

Save $6.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 60 x 30 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan

Global Industrial™ 60 x 30 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan

Cover Guard® 10 mil Temporary Surface Protection 36" x 393'

Cover Guard® 10 mil Temporary Surface Protection 36" x 393'

Finished Floor Guard® 24"W x 100'L Roll

Finished Floor Guard® 24"W x 100'L Roll

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Storage Cabinet, Turn Handle, 36"Wx24"Dx78"H, Black, Assembled

Global Industrial™ Storage Cabinet, Turn Handle, 36"Wx24"Dx78"H, Black, Assembled

Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case

Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Clean-Walk Mat 5830 White, 18 in x 36 in, 30 sheets per mat

An adhesive coated mat that is used in removing dirt from the bottom of shoes, wheels or any passing objects. To expose an adhesive surface, just peel the top sheet back. 30 sheets per mat, 4 mats per case. Sold by the case

Weights & Dimensions

  • Width 18 in
  • Size 18" x 36"
  • Length 36 in

Product Details

  • Brand 3M
  • Package Quantity 120
  • Description 3M™ Clean-Walk Mat 5830
  • Manufacturers Part Number 5830
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909

3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909

Item #: WBB34727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909
    3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909
    3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909
    3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909
    3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909
    3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant