3M™ Tri-Flange Earplugs, Corded, P3000, 100 Pairs
|
Questions & Answers (0)
Product Description
3M™ Tri-Flange Earplugs, Corded, P3000, 100 Pairs
These durable, reusable vinyl corded earplugs are easy to use again and again, reducing waste. - Vinyl cord connects earplugs. - Triple-flanged, premolded design - Livewire stem fused with flanges looks cool, inserts easily and fits comfortably - Noise Reduction Rating (NRR)*: 26 dB CSA Class AL *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
These durable, reusable vinyl corded earplugs are easy to use again and again, reducing waste. - Vinyl cord connects earplugs. - Triple-flanged, premolded design - Livewire stem fused with flanges looks cool, inserts easily and fits comfortably - Noise Reduction Rating (NRR)*: 26 dB CSA Class AL *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 26 dB |
| Body Material | Elastomeric Polymer |
| Series | Tri-Flange |
| Metal Detectable | No |
| Earplug Cord Material | Vinyl |
| Cord Band Color Family | Yellow |
| Ear Plug Shape | Flanged |
| Description | Tri-Flange Reusable Earplugs, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Clear |
| Manufacturers Part Number | 7000127187 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Corded |
| Ear Plug Material | Elastomeric Polymer |
| Disposable/Reusable | Reusable |
| Brand | 3M |