+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$2.03 ea.
Price: $97.44 / Pkg of 48
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Value Masking Tape 101+ 18 mm x 55 m
3M™ Value Masking Tape 101+ is a great addition to every toolbox, job site and workplace. Built on a foundation of innovation, 101+ performs well in applications where consistent reliability is a must.
Product Highlights:
3M™ Value Masking Tape 101+ is a great addition to every toolbox, job site and workplace. Built on a foundation of innovation, 101+ performs well in applications where consistent reliability is a must.
Product Highlights:
- Indoor use
- Light-duty applications
- Ideal for marking, temporary holding, wrapping and sealing
Weights & Dimensions
- Width 0.71 in
- Tensile Strength 22 lb/in
- Length 60.15 yd
- Core Size 3 in
- Thickness 5.1 mil
Product Details
- Add On Type Rubber
- Application Temperature Range 150 °F °F
- Type Light Duty
- Brand 3M
- Package Quantity 48
- Material Crepe Paper
- Manufacturers Part Number XG700011750
- Percent Elongation 9
- Color Family Tan
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3M Masking Tape 101+ 0.71"W x 60 Yards - Tan - Pkg Qty 48
$2.03
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories