3M Vinyl Tape 471 Red, 5.2 mil (0.13 mm), vinyl backing with a rubber adhesive, maintain color even when exposed to heavy abrasion, conformable, maintain color throughout not printed, dead stretch properties to provide straighter lines, clean removal.
3m Vinyl Tape 471 Red, 2" X 36 Yd - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
3M Vinyl Tape 471 Red, 2" x 36 yd, 24 per case Bulk
PRICE
$1,414.80 Sold in packages of 24 / $58.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 yd |
| Width | 2 in |
| Size | 2" x 36 yd |
Product Details
| Type | 471 |
| Package Quantity | 24 |
| Description | 3M Vinyl Tape 471 |
| Color | Red |
| Brand | 3M |