Cup Dispenser, Plastic, For 4 to 4-1/2 oz. cone cups
|
Questions & Answers (0)
Product Description
Igloo 4-4 1/2 oz Plastic Cup Dispenser
This black plastic cup dispenser has a heavy-duty construction and an impact-resistant plastic body. The dispenser can be used with the following Igloo coolers part number 431, 451, 4101 and 48153. Capacity is 250-4-4 1/2oz cone cups sold separately.
This black plastic cup dispenser has a heavy-duty construction and an impact-resistant plastic body. The dispenser can be used with the following Igloo coolers part number 431, 451, 4101 and 48153. Capacity is 250-4-4 1/2oz cone cups sold separately.
PRICE
$21.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 in |
| Width | 13-3/4 in |
| Depth | 10-3/8 in |
| Height | 17 in |
| Weight | 0.5 lbs |
Product Details
| Type | Dispenser |
| Color | Black |
| For Use With | 3 to 15 Gal. Beverage Dispensers |
| Capacity | 4.5OZ |
| Material | Plastic |
| Description | Cup Dispenser |
| Manufacturers Part Number | 00008242 |
| Brand | Igloo |