Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307980

MPN #: DF2-450C-CA-NB-3X

DRIFIRE® 4.4 Flame Resistant Coverall, 3XL, Navy Blue, DF2-450C-CA-NB-3XL

Product Description
The lightest weight CAT 2 protection available! The DRIFIRE 4.4 coverall delivers all day comfort and durability without sacrificing protection. Functional, flexible and effortless, this coverall is built to protect against flash fire and arc flash hazards. See below for more features.

Features:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • Fabric/Material: 4.4 oz. DRIFIRE® Blend
  • Dual Hazard protection against arc flash and flash fire
  • The lightest weight CAT 2 protection available!
  • Wicks & dries 2-3X faster
  • Inherently flame resistant, FR protection will not wash/wear out
  • Odor control technology
  • Quickly identify compliance with exterior labeling
  • Superior colorfastness & durability
  • 6 pocket design
  • Inseam Length: 31 Inches

Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
  • Inseam Length: 31 Inches


PRICE
$379.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fabric Weight4.4 oz.
Inseam Length31"

Product Details

Arc Rating8 cal/cm²
ColorBlue
SeriesDRIFIRE®
Closure TypeSnap
MaterialDRIFIRE® Blend
DescriptionCoverall
Package Quantity1
GenderUnisex
Manufacturers Part NumberDF2-450C-CA-NB-3X
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112