Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3210948

MPN #: MF-244274G-A-4

Metro® MetroMax 4, 4 Shelf, Polymer Shelving Unit, Add On, 42"W x 24"D x 74"H

Product Description
Corrosion-proof performance, proven Metro stability, and unrivaled value. All polymer shelves with removable, easy-to-clean 6" wide shelf mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings." Add-on units consist of two posts and indicated number of MetroMax 4 shelves along with two "S" Hooks per shelf, for attaching shelf to adjacent unit in an end-to-end configuration. L-shaped configurations require a Corner Add-On "S" Hook kit (MAX4-CNR4/MAX4-CNR5, sold separately)

PRICE
$675.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-15/16 in
Depth24-1/2 in
Height74-3/16 in
Weight53.2 lbs
Unit Capacity2000 lbs

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeVented
Shelf CapacityEnd-to-End 800 or Corner Configuration "L" 500 lbs
ColorTaupe/Blue
Number of Shelves4
MaterialPolymer
DescriptionIndustrial Shelving Add-On Unit
Package Quantity1
Manufacturers Part NumberMF-244274G-A-4
Unit TypeBoltless Open Shelving
BrandMetroMax