Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :T9FB2348053

MPN #: M4-1824G-63-A4

Metro® MetroMax 4, 4 Shelf, Polymer Shelving Unit, Add On, 24"W x 18"D x 63"H

Product Description
MetroMax 4 4-Tier Add-On Unit - 24"W x 18"D x 63"H

Corrosion-proof performance, proven Metro stability, and unrivaled value. All polymer shelves with removable, easy-to-clean 6" wide shelf mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings". Add-on units consist of two posts and indicated number of MetroMax 4 shelves along with two "S" Hooks per shelf, for attaching shelf to adjacent unit in an end-to-end configuration. L-shaped configurations require an Intermediate "S" Hook kit (MAX4-CNR4, sold separately).

PRICE
$495.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height63 in
Unit Capacity2000 lbs

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeVented
Shelf Capacity600 lbs
ColorBlue
ApplicationWet/Dry
SeriesMetroMax 4
Number of Shelves4
MaterialPolymer
DescriptionMetro Plastic Shelving Add On Unit
Unit TypeStandard
BrandMetro

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF