Metro® MetroMax 4, 4 Shelf, Polymer Shelving Unit, Add On, 30"W x 24"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
MetroMax 4 4-Tier Add-On Unit - 30"W x 24"D x 63"H
Corrosion-proof performance, proven Metro stability, and unrivaled value. All polymer shelves with removable, easy-to-clean 6" wide shelf mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings". Add-on units consist of two posts and indicated number of MetroMax 4 shelves along with two "S" Hooks per shelf, for attaching shelf to adjacent unit in an end-to-end configuration. L-shaped configurations require an Intermediate "S" Hook kit (MAX4-CNR4, sold separately).
Corrosion-proof performance, proven Metro stability, and unrivaled value. All polymer shelves with removable, easy-to-clean 6" wide shelf mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings". Add-on units consist of two posts and indicated number of MetroMax 4 shelves along with two "S" Hooks per shelf, for attaching shelf to adjacent unit in an end-to-end configuration. L-shaped configurations require an Intermediate "S" Hook kit (MAX4-CNR4, sold separately).
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 63 in |
| Unit Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Vented |
| Shelf Capacity | 600 lbs |
| Color | Blue |
| Application | Wet/Dry |
| Series | MetroMax 4 |
| Number of Shelves | 4 |
| Material | Polymer |
| Description | Metro Plastic Shelving Add On Unit |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |