Clearance
x

Take 15% off your entire order!

Offer applied at checkout

4-40X1/2  Three Sixteenths Hex Male Female Standoff Aluminum, Pkg of 1000

4-40X1/2 Three Sixteenths Hex Male Female Standoff Aluminum, Pkg of 1000

Item #: WBB420801

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8-32 x 3/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

8-32 x 3/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

10-32 x 5/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

10-32 x 5/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

6-32 x 1/2 One Quarter Hex Female Standoff - Nylon - Pkg of 1000

6-32 x 1/2 One Quarter Hex Female Standoff - Nylon - Pkg of 1000

10-32X1 1/4  Five Sixteenths Hex Standoff Aluminum, Pkg of 1000

10-32X1 1/4 Five Sixteenths Hex Standoff Aluminum, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#6 x 1/2 One Quarter Round Spacer Aluminum - Pkg of 1000

#6 x 1/2 One Quarter Round Spacer Aluminum - Pkg of 1000

#10 x 1/2 Three Eighths Round Spacer Stainless Steel - Pkg of 100

#10 x 1/2 Three Eighths Round Spacer Stainless Steel - Pkg of 100

4-40X1/2 Three Sixteenths Hex Male Female Standoff Aluminum. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Size 4-40
  • Length 1/2 in

Product Details

  • Package Quantity 1000
  • Country of Origin Import
  • Finish Aluminum
  • Manufacturers Part Number 100804HMA
  • Shape Hex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40X1/2  Three Sixteenths Hex Male Female Standoff Aluminum, Pkg of 1000

4-40X1/2 Three Sixteenths Hex Male Female Standoff Aluminum, Pkg of 1000

Item #: WBB420801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant