Model # :WBB425081
MPN #: 0408TKAL
#4-40 x 1/2" Knurled Thumb Screw - FT - Aluminum - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
4-40X1/2 Knurled Thumb Screw Full Thread Aluminum. Knurled thumb head allows turning by hand without tools.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Full in |
| Thread Length | 1/2 in |
| Size | #4-40 |
| Head | Knurled Thumb |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Aluminum |
| Package Quantity | 100 |
| Description | Knurled Thumb Screw |
| Manufacturers Part Number | 0408TKAL |