Model # :WBB426672
MPN #: 100404JM
4-40X1/4 3/16 Hex Jackscrew Male Zinc, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
4-40X1/4 3/16 Hex Jackscrew Male Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Size | 4-40 |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 2000 |
| Manufacturers Part Number | 100404JM |
| Shape | Hex |