Model # :WBB407081
MPN #: 0404EPP
4-40X1/4 Phillips Pan External Sems Machine Screw Fully Threaded Zinc Bake, Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
4-40X1/4 Phillips Pan External Sems Machine Screw Fully Threaded Zinc Bake. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Size | 4-40 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0404EPP |