Clearance
x

Take 15% off your entire order!

Offer applied at checkout

4-40X5/16  Phillips Pan Square Cone Sems Fully Threaded Zinc, Pkg of 10000

4-40X5/16 Phillips Pan Square Cone Sems Fully Threaded Zinc, Pkg of 10000

Item #: WBB421494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $301.95

Save $15.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-40X3/16  Phillips Pan External Sems Machine Screw Fully Threaded Zinc Yellow, Pkg of 10000

4-40X3/16 Phillips Pan External Sems Machine Screw Fully Threaded Zinc Yellow, Pkg of 10000

1/4-20X1 1/4  Phillips Pan External Sems Machine Screw Fully Threaded Zinc Bake, Pkg of 1000

1/4-20X1 1/4 Phillips Pan External Sems Machine Screw Fully Threaded Zinc Bake, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

4-40X5/16 Phillips Pan Square Cone Sems Fully Threaded Zinc. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Details

  • Package Quantity 10000
  • Drive Phillips
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 0405CPP

Weights & Dimensions

  • Head Pan ft
  • Size 4-40
  • Length 5/16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40X5/16  Phillips Pan Square Cone Sems Fully Threaded Zinc, Pkg of 10000

4-40X5/16 Phillips Pan Square Cone Sems Fully Threaded Zinc, Pkg of 10000

Item #: WBB421494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant