Clearance
x

Take 15% off your entire order!

Offer applied at checkout

4-40X7/16  Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

4-40X7/16 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

Item #: WBB412052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M3-0.5X6  Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 4000

M3-0.5X6 Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 4000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

8-32X1 1/2  Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

8-32X1 1/2 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

4-40X7/16 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Flat ft
  • Size 4-40
  • Length 7/16 in

Product Details

  • Package Quantity 5000
  • Drive Phillips
  • Description Machine Screw
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 0407MPF188
  • Full or Partial Thread Full
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40X7/16  Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

4-40X7/16 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

Item #: WBB412052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant