- Ball-End Hex 1/8 Power Bit x 4"
- S2 Modified Shock-Resistant Steel: Made from S2 modified shock resistant steel for professional performance and durability
Vega 4" Ball End Hex 1/8 Power Bit, 1/4" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.49
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Size | 1/8 in |
Product Details
| Type | Power Bit |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Ball-End Hex Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 1100BP0864A |
| Tip Type | Ball-End Hex |
| Brand | Vega |