x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus 4 Basket Revolving Dump Bin, 4 Step Design, Black, 1935

Marv-O-Lus 4 Basket Revolving Dump Bin, 4 Step Design, Black, 1935

Item #: WBB1191113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$125.00 up to 15% OFF

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus 4 Basket Revolving Dump Bin, 4 Step Design, Black, 1935

Four-basket spinner display increases impulse sales. How can this dump bin increase impulse sales? By making it easier for your customers to see everything you wish to sell at just a glance, especially since each bin spins independently. The four extra-large wire baskets can fit more promotional, close-out, and seasonal items.

Features:
  • Black finish
  • Includes sign holder
  • Rack Dimensions: 62"H x 22" Spinning Diameter
  • Basket Dimensions: 22" Diameter at top, 12-1/2"at bottom and 8" Deep

  • MANUFACTURERS PART NUMBER 1935
  • STYLE 4 Step Design
  • HEIGHT INCHES 62
  • SPINNING DIAMETER INCHES 22
  • CONSTRUCTION Steel
  • DESCRIPTION 4 Basket Revolving Dump Bin
  • COLOR Black
  • DEPTH INCHES 22
  • WIDTH INCHES 22
  • BASE DIAMETER INCHES 12-1/2
  • TOP DIAMETER INCHES 22
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marvolus Economical Dump Bin Display with Four 18" Diameter Baskets, Round Floor Base

Item #: B2732760

Not Yet Rated

Usually ships in 3 to 6 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus 4 Basket Revolving Dump Bin, 4 Step Design, Black, 1935

Marv-O-Lus 4 Basket Revolving Dump Bin, 4 Step Design, Black, 1935

Item #: WBB1191113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant