x

Take 15% off your entire order!

Offer applied at checkout

+

4 Bike Storage Rack

4 Bike Storage Rack

Item #: WBB691188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Bike Storage Rack

4 Bike Storage Rack by Monkey Bars. The 4 Bike Storage Rack is excellent for areas where vertical storage is all you have available. The bike rack installs in just 15 minutes and you will be able to store your bicycles in an orderly manner. Just place the J hooks in the desired position on the bar. The rack is constructed of industrial steel with a gray powdercoat finish built to endure years of heavy use. The large hooks snap and slide along the bar allowing you to choose where to place the bikes along the rack. Hooks accommodate wheels up to 4"W and have a soft rubber coating to prevent scratches on your bikes. The rack is 48" wide allowing you to drill the brackets into the wall studs. This rack is strong enough to hold up to 200 lbs. Get your bikes up off the floor today, giving you more room for your cars! . Kit includes 2 brackets, 1 - 51" Monkey Bar, 4- J Hooks, 1 Hardware bag and installation instructions. Limited Lifetime Warranty.

  • WIDTH INCHES 51
  • DEPTH INCHES 4
  • HEIGHT INCHES 3
  • CAPACITY 4 Adult Mountain Bikes
  • CAPACITY LBS 200
  • COLOR FINISH Soapstone Granite
  • ASSEMBLY Unassembled
  • BRAND Monkey Bars
  • CONSTRUCTION Steel
  • DESCRIPTION 4 Bike Storage Rack
  • MANUFACTURERS PART NUMBER 01004
  • PACKAGE QUANTITY 1
  • TYPE Rack
  • WEIGHT LBS 6.5
  • LIMITED WARRANTY Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Bike Storage Rack

4 Bike Storage Rack

Item #: WBB691188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    4 Bike Storage Rack
    4 Bike Storage Rack
    4 Bike Storage Rack
    4 Bike Storage Rack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant