- 24 volt push button controller with cable strain relief system for durability and reliability
- 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs
- Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant
- Suitable for indoor and outdoor applications
- Cable Length: 15 Feet
- Complies with NEMA 4X standards
JET® SSC 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V
Write a Review
|
Questions & Answers (0)
Product Description
Compatible with SSC/JSH hoist series and ET series trolleys. 24 volt push button controller with cable strain relief system for durability and reliability. 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs. Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant. Suitable for indoor and outdoor applications. Complies with NEMA 4X standards.
PRICE
$159.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-11/16 in |
| Width | 11-13/16 in |
| Height | 4-11/16 in |
| Weight | 4 lbs |
| Control Cord Length | 15 ft |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | White |
| Series | SSC |
| Material | Steel |
| Operation | Electric |
| Description | Hoist Button Pendant |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-152416 |
| Brand | JET |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NEMA 4X standards |