Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
JET® 4 Button Pendant 20' Power Cord 152421 for ET Series Electronic Hoist

Model #: WBB1532092

MPN #: 152421*

JET® 4 Button Pendant 20' Power Cord 152421 for ET Series Electronic Hoist

|
Questions & Answers (0)
PRICE
$159.95
Usually ships in 7 to 10 days
JET® 4 Button Pendant, 20' Power Cord for ET Series Electronic Hoists

Compatible with JET SSC/JSH hoist series and ET series trolleys. 24 volt push button controller with cable strain relief system for durability and reliability. 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs. Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant. Suitable for indoor and outdoor applications. Complies with NEMA 4X standards.

  • 24 volt push button controller with cable strain relief system for durability and reliability
  • 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs
  • Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant
  • Suitable for indoor and outdoor applications
  • Cable Length: 10 Feet
  • Complies with NEMA 4X standards


2
2
Min. purchase quantity is 2
Easy online or call-in returns.