Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB637508

MPN #: Kl44408

Carlisle KL44408 - 4-Compartment Tray 10-15/16", 8-21/32", 5/8", Forest Green - Pkg Qty 12

Product Description
4-Compartment Tray 10-15/16", 8-21/32", 5/8" - Forest Green

Features:
  • Carlisle offers the largest variety of sizes and compartment combinations available
  • 6-compartment trays hold government "Type A" lunch; all materials are FDA approved
  • Perfect for today's new lunch menus
  • Small size is ideal for elementary schools
  • Molded from extremely durable melamine; dishwasher safe, NSF Listed
  • Omni-directional KL444 and 43986 trays feature two-way stacking
  • BPA free
PRICE
$110.40  Sold in packages of 12 / $9.20 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.95 in
Width8.67 in
Depth0.62 in
Height0.62 in

Product Details

MaterialMelamine
Package Quantity12
DescriptionTray
ColorGreen
Manufacturers Part NumberKl44408
BrandCarlisle