Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237408

Global Industrial™ Cabinet Shop Desk w/ Riser & 5 Drawers, 34-1/2"W x 30"D, Gray

Product Description
This industrial quality shop desk provides secure storage and organization for shipping areas or workshops. The furniture grade steel construction is finished with an attractive, scratch-resistant gray powder coating. The steel ball bearing glides permit drawers to pull out smoothly and stop securely. The desk includes one 15"W x 20"D x 27"H locking compartment and 13"W x 17-3/4"D x 5-1/2"H locking drawers. The sloped writing surface includes a pigeonhole organizer with two 10-3/4"W and one 11-3/4"W x 12"D x 7-3/4"H pockets to hold full size documents. The closed base keeps out dust and debris for easy maintenance.

PRICE
$889.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
889.00
Buy 2+ units
869.00Save $20.00 (2%)
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth30 in
Height51-1/2 in
Weight Capacity600 lbs

Product Details

Assembly RequiredYes
TypeCabinet Base
ColorGray
Number of Drawers5
Writing SurfaceSloped
StyleCabinet, Compartment, Drawer, Shelf
Number of Doors1
Number of Shelves1 Bottom
MaterialSteel
Leg TypeFixed
Manufacturers Part Number237408
Number of Cabinets1
BrandGlobal Industrial