The P6204 Fiberglass 4-foot Platform Ladder has a duty rating of 300 pounds and features a safety guardrail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant Traction-Tred® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.
Werner 4' Fiberglass Platform Step Ladder 300 lb. Cap - P6204
|
Questions & Answers (0)
Product Description
PRICE
$244.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 27 in |
| Height | 48 in |
| Weight Capacity | 300 lbs |
| Weight | 17 lbs |
| Height to Top Step/Platform | 4' in |
| Base Width | 26-7/8 in |
| Platform Height | 4 ft |
Product Details
| Assembly Required | No |
| Number of Steps | 4 |
| Color | Red |
| Duty Rating | 1AA |
| Material | Fiberglass |
| Manufacturers Part Number | P6204 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |