SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Item #: WBB442314

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

Lithonia LB232 MV 2 Light T8 Mulit Volt Premium Grade Curved Basket Wraparound

Lithonia LB232 MV 2 Light T8 Mulit Volt Premium Grade Curved Basket Wraparound

Lithonia SB432 MV 4 Light T8 Square Basket Multi Volt Wraparound

Lithonia SB432 MV 4 Light T8 Square Basket Multi Volt Wraparound

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Lithonia PT3L MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer W/ Lamps Included

Lithonia PT3L MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer W/ Lamps Included

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Split Lock Washer - 1/2" - Steel - Zinc - Pkg of 100 - Brighton-Best 349010

Split Lock Washer - 1/2" - Steel - Zinc - Pkg of 100 - Brighton-Best 349010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Directional Fissured Mineral Fiber Ceiling Tile FH-197, Trim Edge, 48"L, 8 QTY

Directional Fissured Mineral Fiber Ceiling Tile FH-197, Trim Edge, 48"L, 8 QTY

Bott 14031416 Perfo, 80 Piece Tool Holder Accessory Kit, (Pl39)

Bott 14031416 Perfo, 80 Piece Tool Holder Accessory Kit, (Pl39)

Intended Use:
Small profile ideal for light commercial and residential applications

Listings:
UL Listed; Energy Star Qualified

Construction:
One-piece channel/end plate design.

Optics:
Acrylic prismatic diffuser lifts and shifts into place

Electrical:
FCC Part 18 for commercial and residential applications.

Installation:
Intended for surface mounting, unit installation.

Weights & Dimensions

  • Width 5 in
  • Length 48 in
  • Height 2-1/8 in

Product Details

  • Voltage 120-277 V
  • Lamp Included N
  • Wattage 32 W
  • Lamp Number 2
  • Package Quantity 1
  • Brand Lithonia Lighting
  • Series 32
  • Manufacturers Part Number RB232 MV
  • Lamp Type T8
  • Ballast Type Instant Start
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Item #: WBB442314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant