SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Item #: WBB442296

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
  • GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

    $380.16

    Minimum Quantity 3 $126.72 each

  • GE 68852 F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

    $174.60

  • GE 72864 F28T8/XLSPX35ECO 4' T8 Fluorescent Bulb, 28W, 2515 Lumens, 3500K, 82 CRI, Med. Bi-Pin - Pkg Qty 36

    $466.56

    Minimum Quantity 3 $155.52 each

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

Energizer Industrial EN92 AAA Alkaline Batteries - Pkg Qty 24

Energizer Industrial EN92 AAA Alkaline Batteries - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® 8-Way Adjustable Antibacterial Stool, Black

Interion® 8-Way Adjustable Antibacterial Stool, Black

Energizer Industrial EN91 AA Alkaline Batteries - Pkg Qty 24

Energizer Industrial EN91 AA Alkaline Batteries - Pkg Qty 24

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, No Deck, Gray

Intended Use:
Designed for low to medium mounting heights. Ideal for applications where dirt, dust, humidity, moisture and cold temperatures are present. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Features:
Rugged light gray polycarbonate housing with continuous paired gasket for an airtight seal, keeping out moisture, dust and humidity. Provided with one open hole and knockout at opposite end. Features a UV stabilized, impact-resistant, polycarbonate lens. 10 snap-fit polycarbonate latches provide tight seal.

Listings:
UL Listed to US and Canadian safety standards and rated for wet locations. UL Listed for 25°C ambient and wet-locations. IP65 rated.

Construction:
Rugged light gray, polycarbonate housing with continuous poured gasket for an air-tight seal keeping out moisture, dust and humidity. Proved with cold-rolled steel enclosed wireway.

Optics:
UV-stabilized, impact-resistant, polycarbonate lens. Ten (10) light gray polycarbonate latches attach the lens to the housing for a tight seal.

Electrical:
Standard electronic ballast (120V, 60Hz) ensures no flickering and quiet operation. Starts instantly down to 0°F (0-18°C).

Installation:
Two stainless steel mounting brackets included for flush or chain mounting (chain not included.)

Weights & Dimensions

  • Depth 6-1/4 in
  • Height 4-3/4 in
  • Length 50-5/8 in

Product Details

  • Lamp Number 2
  • Watts 32 W
  • Package Quantity 1
  • Brand Lithonia Lighting
  • Voltage 120-277 V
  • Lamp Included No
  • Manufacturers Part Number XWL232 MV
  • Lamp Type T8
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 20, 2018

    Wet Light
    Your review:
    Have used other brands of the same light but, these are much easier to wire and install. They come with multiple hardware pieces to hang the lights. These lights are durable enough for most locations and use.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Item #: WBB442296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant