Heavy duty disposable polyethylene boot cover with perforated ties.
4 Mil Heavy Duty Polyethylene Boot Covers, Clear, LG, 50/Box, 5 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 18 in |
| Size | L |
| Material Thickness | 4mm |
| Boot Size | 6 - 11 |
Product Details
| Type | Boot Cover |
| Color | Clear |
| Style | General Use |
| Material | Polyethylene |
| Package Quantity | 250 |
| Description | 4 Mil Heavy Duty Boot Covers |
| Manufacturers Part Number | SANI-BT-LG |
| Brand | Keystone |