SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Item #: WBB209076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.15 ea.

Minimum Quantity: 4

Price: $49.80 / Pkg of 12

Save $2.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Vollrath® 5332  - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Vollrath® 5332 - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

4 Oz. 1 - Piece NSF Ladle

NSF Certified. Mirror-finished stainless steel. One-piece construction resists breaking and is more sanitary. Hooked handle for easy storage and to prevent sliding. Capacity permanently marked on handle. Grooved handle for added strength. Stainless Steel finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Diameter 3-1/8 in
  • Length 12-1/2 in

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Economy One-Piece Ladles, 3-1/8 Inches Bowl Diameter, 12-1/2 Inches Handle
  • Material Stainless Steel
  • Manufacturers Part Number 46814
  • Capacity 4 oz
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Item #: WBB209076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant