Nilodor 4 oz. Toss Block, Cherry Scent, 144/Case
Write a Review
|
Questions & Answers (0)
Product Description
Para Dichlorobenzene Urinal Screen w/Block are activated by air. Use in urinals with standing water. Deodorizes continuously for up to 30 days.
WARNING: This product can expose you to chemicals including p-Dichlorobenzene, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov
WARNING: This product can expose you to chemicals including p-Dichlorobenzene, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Block |
| Type | Urinal Block |
| Mounting Location | Urinal |
| Scent | Cherry |
| Package Quantity | 144 |
| Description | 4 oz. Toss Block |
| Manufacturers Part Number | 4000 |
| Brand | Nilodor |