SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RollerLite 4-Piece All-Purpose Paint & Brush Kit, 12/Case - 914-MAP4

RollerLite 4-Piece All-Purpose Paint & Brush Kit, 12/Case - 914-MAP4

Item #: WBB1780264

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$200.64 up to 55% OFF

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RollerLite 3-Piece Dralon Woven Fabric Tiny White Touch Kit, 12/Case - 3MT0KIT

RollerLite 3-Piece Dralon Woven Fabric Tiny White Touch Kit, 12/Case - 3MT0KIT

4" Traffic Marking Roller 1/2 In. Nap - 690188640 - Pkg Qty 6

4" Traffic Marking Roller 1/2 In. Nap - 690188640 - Pkg Qty 6

8-Piece 9" Hi-Tech Painting Kit - PT03308 - Pkg Qty 12

8-Piece 9" Hi-Tech Painting Kit - PT03308 - Pkg Qty 12

RollerLite All-Purpose Paint Kit, 12/Case - 914-MAP

RollerLite All-Purpose Paint Kit, 12/Case - 914-MAP

RollerLite 3-Piece General Purpose Paint Kit, 10/Case - 916-GP38

RollerLite 3-Piece General Purpose Paint Kit, 10/Case - 916-GP38

RollerLite White Plastic Liner Metal Paint Tray, 48/Case - WPT-48

RollerLite White Plastic Liner Metal Paint Tray, 48/Case - WPT-48

RollerLite 2" Foam Mini Roller Covers, 2/Pack 12/Case - 2FOAMQD

RollerLite 2" Foam Mini Roller Covers, 2/Pack 12/Case - 2FOAMQD

RollerLite 9" x 3/8" 100% Polyester Roller Covers, 9AP038-4PK - Pkg Qty 6

RollerLite 9" x 3/8" 100% Polyester Roller Covers, 9AP038-4PK - Pkg Qty 6

RollerLite 9" Metal Paint Tray, 24/Case - MET-100

RollerLite 9" Metal Paint Tray, 24/Case - MET-100

RollerLite 6" x 1/4" Shed-Resistant Motech Mini Roller Covers, 6/Pack 16/Case - 6MT025-6

RollerLite 6" x 1/4" Shed-Resistant Motech Mini Roller Covers, 6/Pack 16/Case - 6MT025-6

RollerLite 9" Deep Well Paint Tray, 24/Case - PET-100D

RollerLite 9" Deep Well Paint Tray, 24/Case - PET-100D

RollerLite 6" x 1/2" Synthetic Dralon® Woven Mini Roller Refill, 12/Pack 6/Case - 6WV050-12

RollerLite 6" x 1/2" Synthetic Dralon® Woven Mini Roller Refill, 12/Pack 6/Case - 6WV050-12

RollerLite 6" x 1/2" Natural Sea Sponge Mini Roller Cover, 12/Case - 6FP-050

RollerLite 6" x 1/2" Natural Sea Sponge Mini Roller Cover, 12/Case - 6FP-050

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Sure Seal-S Siloxane Water Repellant RTU, 5 Gallon Pail 1/Case - CP-1536R

Sure Seal-S Siloxane Water Repellant RTU, 5 Gallon Pail 1/Case - CP-1536R

RollerLite 4-Piece All-Purpose Paint & Brush Kit, 12/Case - 914-MAP4

4-piece paint kit with a 9" 100% polyester roller cover with a 3/8" nap and a 4-wire cage frame for use with all paints and stains on smooth to semi-smooth surfaces. The kit also includes a 2" polyester refining brush and a metal paint tray.

Weights & Dimensions

  • Nap 3/8"
  • Width 9 in
  • Length 11-1/2 in
  • Height 15-1/2 in
  • Size 3"
  • Weight 1.64 lbs

Product Details

  • Number of Brushes 1
  • Size Type 12/Pack
  • Frame 1
  • Description 4-Piece All-Purpose Paint Kit
  • Number of Trays 1
  • Wall Type Semi-Smooth
  • Number of Rollers 1
  • Brand RollerLite
  • Package Quantity 12
  • Bristle Material Polyester
  • Manufacturers Part Number 914-MAP4
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RollerLite 4-Piece All-Purpose Paint & Brush Kit, 12/Case - 914-MAP4

RollerLite 4-Piece All-Purpose Paint & Brush Kit, 12/Case - 914-MAP4

Item #: WBB1780264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant