x

Take 15% off your entire order!

Offer applied at checkout

4 Piece Measuring Spoon Set - Pkg Qty 12

4 Piece Measuring Spoon Set - Pkg Qty 12

Item #: WBB209031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Minimum Quantity: 3

Price: $62.40 / Pkg of 12

Save $3.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Piece Measuring Spoon Set

Accurate measuring. Stainless steel. Capacities stamped in both English and metric scales. Set is secured with stainless steel ring. Stainless Steel finish. Sold in package quantity of 12. Priced each.

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 47118
  • DESCRIPTION Round Measuring Spoon Set
  • CONSTRUCTION Stainless Steel
  • CAPACITY 1 Tbsp, 1 Tsp , 1/2 Tsp, 1/4 Tsp
  • COLOR Silver
  • PACKAGE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Piece Measuring Spoon Set - Pkg Qty 12

4 Piece Measuring Spoon Set - Pkg Qty 12

Item #: WBB209031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant