- 1" color-coded headband
- Looped-end construction provides for larger floor coverage
- Highly absorbent 4-ply cotton and synthetic blend
Carlisle® 4-Ply Looped End Mop w/ 1" Red Band, Large, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.00 Sold in packages of 12 / $11.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 6 in |
| Height | 3 in |
| Size | Large |
Product Details
| Material | Acrylic Fiber |
| Package Quantity | 12 |
| Color | Blue |
| Brand | Carlisle |