
Customers Also Viewed
Features:
- Meets ANSI/ISEA 107 Class II Standards
- 2" Silver reflective tapes
- Zipper front closure ,(2) chest pockets (3-div and pad pocket), (2) bottom pockets (7" x 7")
- Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL
Product Details
- Description 4-Pocket Safety Vest
- Number of Pockets 4
- Type Standard Safety Vest
- Closure Type Zipper
- Brand Petra Roc
- Package Quantity 1
- Material Polyester Mesh
- Manufacturers Part Number LVM24-4X/5X
- Color Family Green
- Class ANSI Class 2
Compliance & Certifications
- Certifications ANSI 107-2010 CLASS 2
Weights & Dimensions
- Size 4XL/5XL
There are no questions for this product.

ERB 19112 Vented 4-Point Suspension Bump Cap, Yellow
Item #: 994258
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.20

Petra Roc Economy Safety Vest, ANSI Class 2, Touch Fastener Closure, Polyester Mesh, Orange, L/XL
Item #: B1602204
Not Yet Rated
$6.20

Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Lime, L/XL
Item #: B1602208
Not Yet Rated
$6.90

Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, L/XL
Item #: B1602326
Not Yet Rated
$12.50

Petra Roc V-Neck Public Safety Vest with Reflective "X" on Back, Polyester Mesh, Lime/Black, S-XL
Item #: B1602537
Not Yet Rated
$13.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L
Item #: 695305
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.60

Global Industrial Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.50

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12
Item #: 708123XL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.84

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.00

Petra Roc 4-Pocket Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Lime, 4XL/5XL
$9.9
- Product Information
- Customer Review
- Product Q&A
- Accessories