Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc 4-Pocket Safety Vest, ANSI Class 2, Zipper Closure, Polyester Solid, Lime, 2XL/3XL

Petra Roc 4-Pocket Safety Vest, ANSI Class 2, Zipper Closure, Polyester Solid, Lime, 2XL/3XL

Item #: WBB1602482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.90 up to 14% OFF

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Economy Safety Vest, ANSI Class 2, Touch Fastener Closure, Polyester Solid, Orange, L/XL

Petra Roc Economy Safety Vest, ANSI Class 2, Touch Fastener Closure, Polyester Solid, Orange, L/XL

PIP Top Grain Cowhide Drivers Gloves, Straight Thumb, Economy Grade, L

PIP Top Grain Cowhide Drivers Gloves, Straight Thumb, Economy Grade, L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

OccuNomix Class 2 Solid Vest Hi-Vis Yellow 2XL/3XL, ECO-G-Y2/3X

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Black/Yellow Diagonal Stripe Belt - Pkg Qty 2

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc 4-Pocket Safety Vest, ANSI Class 2, Zipper Closure, Polyester Solid, Lime, 2XL/3XL

Features:
  • Meets ANSI/ISEA 107 Class II Standards
  • 2" Silver reflective tapes
  • Zipper front closure ,(2) chest pockets (3-div and pad pocket), (2) bottom pockets (7" x 7")
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL

Weights & Dimensions

  • Size 2XL/3XL

Product Details

  • Description 4-Pocket Safety Vest
  • Number of Pockets 4
  • Type Standard Safety Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Solid
  • Manufacturers Part Number LV24-2X/3X
  • Color Family Green
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
ERB™ 19112 Vented 4-Point Suspension Bump Cap, Yellow

ERB™ 19112 Vented 4-Point Suspension Bump Cap, Yellow

Item #: 994258

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.20

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Item #: 695305

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.50

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Item #: 708123XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.84

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc 4-Pocket Safety Vest, ANSI Class 2, Zipper Closure, Polyester Solid, Lime, 2XL/3XL

Petra Roc 4-Pocket Safety Vest, ANSI Class 2, Zipper Closure, Polyester Solid, Lime, 2XL/3XL

Item #: WBB1602482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant