Metro® MetroMax 4, Vented Polymer Shelf, 30"W x 21"D
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion-proof performance, proven Metro stability, and unrivaled value. All polymer shelves with removable, easy-to-clean 6" wide shelf mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings".
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 21 in |
| Height | 1-15/16 in |
| Weight | 8 lbs |
Product Details
| Type | Wire Shelf |
| Shelf Type | Flat Vented |
| Shelf Capacity | 800 lbs |
| Color | Blue |
| Finish | Plastic |
| Number of Shelves | 1 |
| Package Quantity | 1 |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |