Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1726160

MPN #: U225-004-R

Tripp Lite 4-Port USB 2.0 Hub

Product Description
Tripp Lite's U225-004-R 4-port USB 2.0 Hub allows you to attach multiple USB devices to a single USB port on your computer. The hub supports all three data transfer speeds: low speed (1.5 Mbps), full speed (12 Mbps) and Hi-Speed (480 Mbps). Includes 4 ft. USB 2.0 Computer to Hub cable (A-B).

Features:
  • USB 2.0 and 1.1 compliant
  • Compact desktop design ( 4"W x 2.5"D x .625"H )
  • Does not require external power, software, or complicated set-up procedures
  • Supports USB 2.0 spec up to 500mA per port
  • On bus-power, 500mA from the USB 2.0 computer port is shared between the hub ports
  • Plug & Play and Hot Swap capability
  • Compatible with Windows, Mac and Linux
System Requirements:
  • A Windows, Mac or Linux computer with an available USB port
PRICE
$29.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth2-1/2 in
Height5/8 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypeUSB Hub
ColorBlack
Operating Temperature0° - 40°C
Power SourceBus Powered
MaterialPVC
Description4-Port USB 2.0 Hub
Connector End 1 TypeUSB MINI-B 5-PIN (Female)
Number of Ports4
Package Quantity1
Manufacturers Part NumberU225-004-R
Connector End 2 Type(4) USB A (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS, REACH