Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3163906

Global Industrial 4 Shelf, Heavy Duty Boltless Shelving, Starter, 48"W x 24"D x 84"H, No Deck

Product Description
✓ Complete starter kit with uprights, 4 shelves, & hardware
✓ Shelves ship without decks for customized storage solutions
✓ 1500 lbs. per shelf maximum payload capacity

The 48"W x 24"D x 84"H Global Industrial™ 4-Shelf Extra-Heavy-Duty Boltless Shelving Starter is designed to maximize storage in retail, commercial, office, and industrial applications. The open design of the shelves enables four-sided access & visibility that makes inventory control easier and promotes airflow. The four shelves have a 1500-pound payload capacity per shelf and is offered here without decking, allowing users to make decks out of their preferred material or they can order a mix of wood, wire, and laminate decks separately to mix-and-match them for a highly customized storage solution.

The whole unit is easy to set-up with tool-free snap-in components that don't require nuts, bolts, or clips. It is made with sturdy roll-formed steel framing for maximum support and double rivet button studs that lock the perimeter beams into the corner posts to form a structurally-secure joint that eliminates back & side sway. Limited 1-Year Warranty.

  • Shelves adjust at 1-1/2" increments without tools
  • Gray chip-resistant baked enamel finish
  • 2-1/4" x 1-1/2" 14 ga steel uprights
  • Assembly required
  • PRICE
    $169.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    169.95
    Buy 3+ units
    159.95Save $10.00 (6%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height84 in
    Gauge14

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeNo Deck
    Shelf Capacity1500 lbs
    ColorGray
    StyleDouble Rivet
    Number of Shelves4
    MaterialSteel
    Deck TypeNo Deck
    Unit TypeHeavy Duty
    BrandGlobal Industrial

    Warranty

    Warranty1 yr