Valley Craft's® 36" x 24" x 60" Industrial Shelving is engineered for durability and designed to manage considerable weights with ease. Crafted from robust heavy gauge steel, these units are made to accommodate a broad range of storage needs.
Designed with an over-built, 4-sided, open access configuration, Industrial Shelving provides maximum stability and load-bearing capacity. Shelving is supported by (4) 12 gauge steel corner posts, enhancing both the durability and lifespan of the unit. It includes (4) 16 gauge shelves, which can be adjusted in 1" increments, providing versatility for various storage requirements. Each shelf features reinforced flanged sides, boosting their capacity to a substantial 1,500 lbs. and ensuring stability while eliminating possible warping. Additional shelves can be purchased separately to expand storage capabilities.
Valley Craft's® Industrial Shelving is finished with a premium powder coat paint in gray. Product is delivered unassembled, flat-packed, with all necessary hardware included for quick and straightforward assembly. Proudly manufactured in the U.S.A.
Valley Craft® 4 Shelf Heavy Duty Open Steel Shelving, Starter, 36"W x 24"D x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 60 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Steel Solid Deck |
| Shelf Capacity | 1500 lbs |
| Color | Gray |
| Number of Shelves | 4 |
| Material | Steel |
| Unit Type | Extra Heavy Duty |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |