Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Valley Craft

Model # :WBB3183067

MPN #: F89008

Valley Craft® 4 Shelf Heavy Duty Open Steel Shelving, Starter, 60"W x 24"D x 60"H

Product Description
Valley Craft's® 60 x 24 x 60" Industrial Shelving is engineered for durability and designed to manage considerable weights with ease. Crafted from robust heavy gauge steel, these units are made to accommodate a broad range of storage needs.

Designed with an over-built, 4-sided, open access configuration, Industrial Shelving provides maximum stability and load-bearing capacity. Shelving is supported by (4) 12 gauge steel corner posts, enhancing both the durability and lifespan of the unit. It includes (4) 16 gauge shelves, which can be adjusted in 1" increments, providing versatility for various storage requirements. Each shelf features reinforced flanged sides, boosting their capacity to a substantial 1,500 lbs. and ensuring stability while eliminating possible warping. Additional shelves can be purchased separately to expand storage capabilities.

Valley Craft's® Industrial Shelving is finished with a premium powder coat paint in gray. Product is delivered unassembled, flat-packed, with all necessary hardware included for quick and straightforward assembly. Proudly manufactured in the U.S.A.

PRICE
$629.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height60 in
Gauge16 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Solid Deck
Shelf Capacity1500 lbs
ColorGray
Number of Shelves4
MaterialSteel
Unit TypeExtra Heavy Duty
BrandValley Craft

Warranty

Warranty1 yr