Lyon® 4 Shelf, Heavy Duty Rivet Rack, Add On, 96"W x 48"D x 84"H, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
Lyon's® rivet rack shelving add-on is an economical solution for a variety of storage needs. This boltless racking system is a medium-duty rack that is ideal for use in either retail or other commercial use such as an office. This boltless metal rack allows access to items from all sides. The superior look and design of our boltless rivet shelving means it can work in the warehouse as well as on the sales floor. We offer these metal boltless racks with a durable powder coat finish available in Dove Gray.
T-Posts
We make the rivet rack add-on t-post uprights out of 14-gauge steel. Each of our Rivet Rack Shelving add-on sections include two t-post uprights. Use T-Posts as intermediate uprights when combining two or more rivet rack sections. When using add-on units to create a longer row, the Angle Posts of a starter should be on the outer most corners. These 7-foot shelving posts feature keyhole slots so as to hold the rivet rack beams in place. Steel beams drop into the slots of the uprights to create a sturdy and rigid structure.
Double Rivet Beams
Our 14-gauge Medium-Duty Beams feature double rivets. This double rivet design creates rigid assembly as well as added strength. The double rivets easily slide into the keyhole slots on the uprights. Each level consists of two width beams coupled with two depth beams. The levels easily adjust on 1-1/2-inch centers. Since the beams install without tools it's easy to adjust your level spacing when your storage needs change.
Assembly and Installation
The rivet rack shelving ships unassembled. Our rivet rack sections assemble easily without tools. Lyon® strongly recommends that all storage racks be properly anchored. Make sure your metal storage racks are installed plumb and level before anchoring them to the floor and/or wall. Use the Rivet Rack Shelving Foot Plates and Wedge Anchors to anchor your posts to the floor.
T-Posts
We make the rivet rack add-on t-post uprights out of 14-gauge steel. Each of our Rivet Rack Shelving add-on sections include two t-post uprights. Use T-Posts as intermediate uprights when combining two or more rivet rack sections. When using add-on units to create a longer row, the Angle Posts of a starter should be on the outer most corners. These 7-foot shelving posts feature keyhole slots so as to hold the rivet rack beams in place. Steel beams drop into the slots of the uprights to create a sturdy and rigid structure.
Double Rivet Beams
Our 14-gauge Medium-Duty Beams feature double rivets. This double rivet design creates rigid assembly as well as added strength. The double rivets easily slide into the keyhole slots on the uprights. Each level consists of two width beams coupled with two depth beams. The levels easily adjust on 1-1/2-inch centers. Since the beams install without tools it's easy to adjust your level spacing when your storage needs change.
Assembly and Installation
The rivet rack shelving ships unassembled. Our rivet rack sections assemble easily without tools. Lyon® strongly recommends that all storage racks be properly anchored. Make sure your metal storage racks are installed plumb and level before anchoring them to the floor and/or wall. Use the Rivet Rack Shelving Foot Plates and Wedge Anchors to anchor your posts to the floor.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 48 in |
| Height | 84 in |
| Weight | 148.4 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | No Deck |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Style | Double Rivet |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Steel |
| Deck Type | No Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | DD73057A |
| Unit Type | Heavy Duty |
| Brand | Lyon |
Warranty
| Warranty | Limited Lifetime Warranty yr |