Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785337

MPN #: 4SH-2436-48

Little Giant® 4 Shelf, High Welded Steel Shelving, 36"W x 24"D x 48"H

Product Description
Little Giant® Welded Steel Shelving provides heavy-duty storage solutions with no need for assembly. 2000 lbs. Capacity per Shelf.

Features:
  • 12 gauge reinforced steel shelves
  • 2" x 2" x 3/16" corner angles with footpads and 5/8" anchor holes
  • Overall height: 48"
  • 3-1/2" underclearance and boxed angles on lower shelf allow for transport of empty unit by pallet truck
  • Shelf Clearance: 12-3/4"
  • All-welded construction
  • Ships fully assembled, ready for immediate use
  • 4 Flush Shelves


PRICE
$725.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24
Height48 in
Weight Capacity8000 lbs
Weight168 lbs
Gauge12 ga

Product Details

Assembly RequiredNo
TypeStarter Unit
Shelf Capacity2000 lbs
ColorGray
Country of OriginU.S.A.
Number of Shelves4
MaterialSteel
Manufacturers Part Number4SH-2436-48
Unit TypeSteel Shelving
Shelf StyleSolid Shelf
BrandLittle Giant

Warranty

Warranty1 yr