Edsal MuscleRack™ 4 Shelf Standard Duty Boltless Shelving, Starter, 36"Wx18"Dx60"H, Wood Deck,Silver
Write a Review
|
Questions & Answers (0)
Product Description
The MuscleRack Z-BEAM Steel Shelving utilizes a Z-style beam structure, creating added strength and durability making it a reliable solution to add storage and organization to any space. Made of heavy-duty steel construction with a sleek silver-vein powder coated finish for lasting durability. Our Z-BEAM Steel Shelving utilizes a Z-style beam structure, creating added strength and support. Boltless rivet-lock design for easy assembly. Includes four shelves with particleboard decking that adjust in 1-1/2" increments to accommodate various size items. Each shelf holds up to 800 lbs. capacity, based on evenly distributed weight. The particleboard decking provides a smooth flat surface, ideal for storing smaller items. Can also be assembled as two 30 in. work-height units for side-by-side storage flexibility. Post coupler for easier post assembly and strength. Includes 8 post caps to protect unit and floor.
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 60 in |
| Weight | 47 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Wood Deck |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Style | Double Rivet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | 8 Posts, 8 Beams, 8 Braces, 4 Particleboard Decks, 4 Post Couplers |
| Number of Shelves | 4 |
| Material | Steel |
| Deck Type | Wood Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | UR361860PB4P-SV |
| Unit Type | Standard Duty |
| Shelf Material | Particle Board |
| Brand | Edsal MuscleRack |
| Shelf Color Family | Tan |
Warranty
| Warranty | 1 yr |