Shelves can be repositioned at precise 1" (25mm) increments along the length of the numbered posts. Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items. Starter units consist of four posts and four Super Erecta shelves.
Metro® 4 Shelf, Super Erecta Brite Wire Shelving Unit, Starter, 24"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Brite |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | N316BR |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| Certifications | NSF |